Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle
Mfr # 55VH27
Zoro # G6460615
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VH27
- Zoro # G6460615
- UPC # 841436007498
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 12 in |
Outside Length | 17 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 in, Inside Width 12 in, Inside Height 6 in, 17x12x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 17 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Vehicle Check In Report, 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (605)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- UNI-BALL Pen, Gel, 207, Retrct, 0.5Mm, Bk, PK12 (UBC61255)
- UNIVERSAL ONE Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 6", Kraft, 25/Bundle (55VH15)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (55VG47)
- Zoro Select Shipping Cartons