Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle
Mfr # 55VH32
Zoro # G6460676
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH32
- Zoro # G6460676
- UPC # 812578004515
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/4 in |
Outside Width | 11 5/8 in |
Inside Height | 8 in |
Outside Length | 17 5/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 8 in, 17 1/4x11 1/4x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 8 5/8 in, 17 5/8x11 5/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Flat Envelopes, 10" x 13", White, 100/Case (TYF1013WH)
- BIC Brite Liner® Highlighters, Chisel Tip, Assorted, 5 Per Pack, PK6 (BLP51W-ASTBN)
- TOY TIME Toy Time Pretend Play BBQ Grill Toy Set for Kids (446269AGH)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 24", Kraft, 20/Bundle (22XL02)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- Zoro Select Shipping Cartons