Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle
Mfr # 11A752
Zoro # G3095526
original price:
$1.90
7% off
new price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11A752
- Zoro # G3095526
- UPC # 812578004546
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/4 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Outside Length | 17 7/8 in |
Outside Width | 11 7/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Document |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 10 in, 17 1/4x11 1/4x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 7/8 in, Outside Width 11 7/8 in, Outside Height 10 5/8 in, 17 7/8x11 7/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN GREEN (086362)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- LEXMARK CS331dw Laser Printer (40N9020)
- FISCH Pen Drill - Letter O (FSN-325369)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 10", Kraft, 25/Bundle (11A703)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 10", Kraft, 15/Bundle (493T93)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 12", Kraft, 15/Bundle (493U37)
- ZORO SELECT Shipping Box, 15x15x10 in (55NM59)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- Zoro Select Shipping & Moving Boxes