Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle
Mfr # 11A744
Zoro # G3095578
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 11"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11A744
- Zoro # G3095578
- UPC # 841436048576
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 11" |
Outside Width | 16 3/8 in |
Outside Length | 16 3/8 in |
Inside Height | 11 in |
Outside Height | 11 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 11 in, 16x16x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 11 5/8 in, 16 3/8x16 3/8x11 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", White, 25/Bundle (22XL92)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Sunset (POP-SNS-508T)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 36", Kraft, 5/Bundle (22XL35)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- Zoro Select Shipping Cartons