Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 16" x 12" x 16", Kraft, 25/Bundle
Mfr # 55VH21
Zoro # G6463092
product price: $2.75
/ea
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH21
- Zoro # G6463092
- UPC # 841436007276
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Outside Width | 12 3/8 in |
Outside Height | 16 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 16 in, 16x12x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 16 5/8 in, 16 3/8x12 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 16", Kraft, 20/Bundle (55VH56)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle (55VH80)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- ZORO SELECT Flat Corrugated Boxes, 28" x 17" x 5", Kraft, 15/Bundle (493T55)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- Zoro Select Shipping Cartons