Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle
Mfr # 11A726
Zoro # G6192471
original price:
$1.75
20% off
new price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 in
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11A726
- Zoro # G6192471
- UPC # 812578004072
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Width | 12 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 12 in, 15x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 15 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2093225)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- ZORO SELECT Corrugated Boxes, 8" x 7" x 7", Kraft, 25/Bundle (11K607)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- Zoro Select Shipping & Moving Boxes