Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle
Mfr # 11A724
Zoro # G2285188
original price:
$1.62
10% off
new price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11A724
- Zoro # G2285188
- UPC # 841436071772
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 10 in |
Inside Depth | 14" |
Outside Height | 14 5/8 in |
Inside Height | 14 in |
Outside Width | 10 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 10 in, Inside Height 14 in, 15x10x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 10 3/8 in, Outside Height 14 5/8 in, 15 3/8x10 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- ACORN INTERNATIONAL Nail Stake 3/4X18In Round (NSR3418)
- PARTNERS BRAND 12" x 24" Anti-Static Poly Bags, 6 mil, Pink, PK 250 (PBAS8460)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 14", Kraft, 15/Bundle (11G144)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 14", Kraft, 10/Bundle (493U27)
- ZORO SELECT ECT32 22 x 18 x 8 RSC, 22x18x8 in (60YP81)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 4", Kraft, 25/Bundle (11K632)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 7", Kraft, 25/Bundle (22XL72)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- Zoro Select Shipping Cartons