Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle
Mfr # 55VH11
Zoro # G6460152
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH11
- Zoro # G6460152
- UPC # 841436087568
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 10 in |
Outside Width | 10 3/8 in |
Outside Length | 15 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 10 in, Inside Height 12 in, 15x10x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 15 3/8 in, Outside Width 10 3/8 in, Outside Height 12 5/8 in, 15 3/8x10 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Bk, PK12 (BK90A)
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- DR SHRINK Dr. Shrink DS-008 Wrap N' Strap Knife (DS-008)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 12" x 12" x 12", Kraft, 20/Bundle (55VG84)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 12", Kraft, 15/Bundle (55VJ49)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- ZORO SELECT Corrugated Boxes, 19" x 19" x 19", Kraft, 10/Bundle (493T74)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- Zoro Select Shipping Cartons