Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 14" x 11" x 8", Kraft, 25/Bundle
Mfr # 11R360
Zoro # G3056658
original price:
$1.70
6% off
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R360
- Zoro # G3056658
- UPC # 812578001774
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 11 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Length | 14 3/8 in |
Outside Height | 8 5/8 in |
Outside Width | 11 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 11 in, Inside Height 8 in, 14x11x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 11 3/8 in, Outside Height 8 5/8 in, 14 3/8x11 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 701Y Yellow Toner Cartridge 1K YLD (70C10Y0)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- REDMON Redmon 7316 38 ltr & 10 gal Stackable Shutter Bin (7316)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 8", Kraft, 25/Bundle (11R356)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- ZORO SELECT Shipping Box, 14x12x8 in (55NM52)
- Zoro Select Shipping Cartons