Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle
Mfr # 11R215
Zoro # G4041581
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R215
- Zoro # G4041581
- UPC # 812578003266
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Inside Depth | 9" |
Outside Height | 9 5/8 in |
Outside Length | 12 3/8 in |
Outside Width | 9 3/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 9 in, 12x9x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 9 5/8 in, 12 3/8x9 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 9", Kraft, 25/Bundle (11R413)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 9", Kraft, 25/Bundle (11R316)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- Zoro Select Shipping Cartons