Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle
Mfr # 22XL56
Zoro # G2974898
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL56
- Zoro # G2974898
- UPC # 812578001651
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Inside Depth | 4" |
Outside Length | 12 3/8 in |
Outside Height | 4 5/8 in |
Outside Width | 9 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Flat, White, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 4 in, 12x9x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 4 5/8 in, 12 3/8x9 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", White, 1000/Case (G13041)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW44)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle (22XL79)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", White, 25/Bundle (22XL92)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", White, 10/Bundle (22XL77)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 14", White, 25/Bundle (22XL59)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle (55VG76)
- Zoro Select Shipping Cartons