Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 8" x 8", White, 25/Bundle
Mfr # 55VG74
Zoro # G6462374
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Color White
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VG74
- Zoro # G6462374
- UPC # 841436075022
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 8 in |
Outside Width | 8 3/8 in |
Outside Length | 12 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Color | White |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 8 in, Inside Height 8 in, 12x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 12 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Modern Masters 6oz Metallic Paint Rose Quartz (ME79406)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- SEALER SALES Rocker Switch (On/Off, Fan, Heating) for Band Sealers, Large - 3/4" Width for Band Sealers (BS-22-LARGE)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", White, 25/Bundle (55VH40)
- ZORO SELECT Long Corrugated Boxes, 28" x 12" x 12", Kraft, 20/Bundle (11G141)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle (M1264)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 8", Kraft, 25/Bundle (11R377)
- FECHOMETAL USA Mini Tool (FERTC95303U000)
- Zoro Select Shipping & Moving Boxes