Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 7" x 5", Kraft, 25/Bundle
Mfr # 11R203
Zoro # G3057516
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11R203
- Zoro # G3057516
- UPC # 812578001644
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 7 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Inside Height | 5 in |
Outside Width | 7 3/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 7 in, Inside Height 5 in, 12x7x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 7 3/8 in, Outside Height 5 5/8 in, 12 3/8x7 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- SHARP Sharp MXC32FU1 Genuine OEM Fuser Unit - 120K Yield (MXC32FU1)
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Yellow 12 pc (10622)
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle (22XK28)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 12", Kraft, 25/Bundle (55VG75)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 16", Kraft, 10/Bundle (11A804)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- Zoro Select Shipping Cartons