Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 6" x 12", Kraft, 25/Bundle
Mfr # 11R336
Zoro # G3056798
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 6 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11R336
- Zoro # G3056798
- UPC # 841436071673
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 6 in |
Inside Depth | 12" |
Outside Width | 6 3/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 6 in, Inside Height 12 in, 12x6x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 6 3/8 in, Outside Height 12 5/8 in, 12 3/8x6 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- OREGON Black Marking Crayons, PK 12 (295365)
- LANDSCAPERS SELECT Shears Floral (BD1112)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- ZORO SELECT Double Wall Boxes, 17" x 17" x 17", Kraft, 10/Bundle (55VM34)
- Zoro Select Shipping & Moving Boxes