Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 10" x 8", White, 25/Bundle
Mfr # 22XL50
Zoro # G2974959
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 22XL50
- Zoro # G2974959
- UPC # 812578003303
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Width | 10 3/8 in |
Inside Height | 8 in |
Outside Length | 12 3/8 in |
Details
Description
Shipping Box, Box Style White, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 8 in, 12x10x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 12 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- ENCORE PACKAGING Strap Shears, Premium (EP-2450)
- CANON Canon, CLI-281XL 4 Ink Pack (2037C005)
- PELICAN Divider Set with Foam for 1660 (1665)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle (22XL54)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", White, 25/Bundle (22XL95)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 12", Kraft, 25/Bundle (22XK51)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 60", Kraft, 10/Bundle (11A701)
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- Zoro Select Shipping & Moving Boxes