Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle
Mfr # 11R326
Zoro # G3056816
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R326
- Zoro # G3056816
- UPC # 841436019842
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 7" |
Outside Width | 10 3/8 in |
Inside Height | 7 in |
Outside Length | 12 3/8 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 7 in, 12x10x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 7 5/8 in, 12 3/8x10 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Book, Composition, Mini, 4Pk (SPR36126)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- K-FLEX USA L.L.C. Insul-Sheet Roll S2S 3/8in x 48in x 100' (6RSX038100)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Height: 24" (DBS24-175P12)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- Zoro Select Shipping & Moving Boxes