Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle
Mfr # 11G196
Zoro # G3080071
original price:
$1.67
16% off
new price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 1/2 in
- Inside Width 12 1/2 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11G196
- Zoro # G3080071
- UPC # 841436019873
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 1/2 in |
Inside Width | 12 1/2 in |
Inside Depth | 12" |
Outside Width | 12 7/8 in |
Outside Length | 12 7/8 in |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 12 1/2 in, Inside Width 12 1/2 in, Inside Height 12 in, 12 1/2x12 1/2x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 7/8 in, Outside Width 12 7/8 in, Outside Height 12 5/8 in, 12 7/8x12 7/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE CHASE Claire Chase 771E-saddle Luxury Travel Kit New - Saddle (844739027583)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- MARSH Stencil Roller, 3 In. L (RFR200-30)
- BOSTITCH Staples, Heavy-Duty, 13/16", PK1000 (SB351316HC1M)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 3", White, 50/Bundle (M843)
- Zoro Select Shipping & Moving Boxes