Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle
Mfr # 11R318
Zoro # G3056859
original price:
$1.37
5% off
new price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R318
- Zoro # G3056859
- UPC # 812578003068
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 11 in |
Inside Depth | 7" |
Outside Length | 11 3/8 in |
Inside Height | 7 in |
Outside Height | 7 5/8 in |
Outside Width | 11 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 in, Inside Width 11 in, Inside Height 7 in, 11x11x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 11 3/8 in, Outside Height 7 5/8 in, 11 3/8x11 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- XCELITE Fine Pointed Most (XNB103B)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 24", Kraft, 25/Bundle (11R269)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- Zoro Select Shipping Cartons