Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle
Mfr # 55VG49
Zoro # G6441505
original price:
$1.37
13% off
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VG49
- Zoro # G6441505
- UPC # 841436005180
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 9 in |
Outside Length | 10 3/8 in |
Outside Height | 8 5/8 in |
Outside Width | 9 3/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 9 in, Inside Height 8 in, 10x9x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 9 3/8 in, Outside Height 8 5/8 in, 10 3/8x9 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- C-LINE PRODUCTS Clipboard Folder Color May Vary Set of 12 Clipboards, 12PK (30600-DS)
- SAKURA Solid Paint Marker Bullet Tip, Yellow (XSC-3)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (29mm ID)- 1.25" x 25ft- Black (WLFR-J-125-25)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 8", Kraft, 10/Bundle (55VJ04)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- AKRO-MILS Buckhorn BN4845512010000 Folding Bulk Shipping Container - 48"L x 45"W x 50"H, 2000 Lb. Cap. Black (BN4845512010000)
- Zoro Select Shipping & Moving Boxes