Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 9" x 6", Kraft, 25/Bundle
Mfr # 11R189
Zoro # G6221467
product price: $0.82
/ea
Sold in multiples of 25 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R189
- Zoro # G6221467
- UPC # 841436071604
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 9 in |
Inside Depth | 6" |
Outside Length | 10 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Width | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 9 in, Inside Height 6 in, 10x9x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 9 3/8 in, Outside Height 6 5/8 in, 10 3/8x9 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph (77591)
- UWE 60 lb, .005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-24)
- CAMBRIDGE Elena Weekly/Monthly Planner, Palm Leaves Artwork, 8.5x6.38, 12-Month Jan to Dec: 2024 (1680200)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 6", Kraft, 25/Bundle (11K597)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 24", Kraft, 20/Bundle (55VJ41)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 36", Kraft, 25/Bundle (11R303)
- ZORO SELECT Corrugated Mailers, 10" x 8" x 6", White, 50/Bundle (M1086)
- Zoro Select Shipping & Moving Boxes