Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle
Mfr # 11K637
Zoro # G3067596
original price:
$0.97
19% off
Sold in multiples of 25 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 11K637
- Zoro # G3067596
- UPC # 812578002863
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 7 in |
Inside Depth | 7" |
Outside Height | 7 5/8 in |
Inside Height | 7 in |
Outside Length | 10 3/8 in |
Outside Width | 7 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 7 in, Inside Height 7 in, 10x7x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 7 3/8 in, Outside Height 7 5/8 in, 10 3/8x7 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Pro Shear All Purpose Stainless (CW812S)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Bk, PK12 (BK90A)
- SOLAR GROUP Mailbox Rural T2Elite Gr (E1600G00)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 7", Kraft, 25/Bundle (11K612)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 12 In. W (11A738)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 3", White, 50/Bundle (M963)
- Zoro Select Shipping Cartons