Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC2016302FLD4PU
Zoro # G6664375
original price:
$281.37
5% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 1/2 in
- Overall Width 16 3/4 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # SRSC2016302FLD4PU
- Zoro # G6664375
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 36 1/2 in |
Overall Width | 16 3/4 in |
Caster Dia. | 4 in |
Caster Width | 1 1/4 in |
Handle Height | 34 in |
Shelf Width | 16 in |
Top Shelf Height | 34 in |
Lip Height | 1-1/4 in |
Shelf Length | 30 in |
Shelf LxW | 30 in x 16 in |
Overall LxWxH | 36 1/2 in x 16 3/4 in x 34 in |
Caster Wheel Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 36 1/2 in, Overall Width 16 3/4 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 24 3/4 in, Shelf Length 30 in, Shelf Width 16 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4608L40000)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 3 in W, Nylon, Black (EEF1-903CW-8)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1824-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-TLD-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- OLYMPIC STORAGE Economical Polymer Utility Carts - 28Wx17D Shelf - 3 Shelves (J16UC3)
- Zoro Select Utility & Storage Carts