Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC1624362FLD5PU
Zoro # G9949651
product price: $360.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 24 1/4 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # SRSC1624362FLD5PU
- Zoro # G9949651
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 24 1/4 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 35 in |
Caster Width | 1 1/4 in |
Handle Height | 35 in |
Caster Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 in x 24 1/8 in x 35 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/8 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT40748ZN-TPU33(GG))
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 3,600 lb (RSCE-3072-3-3.6K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- SUNEX Service Cart w/ Locking Top and Drawer, 16 ga. Steel, 2 Shelves, 350 lb (8013A)
- Zoro Select Utility & Storage Carts