Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC1618242FLD5PU
Zoro # G6494327
original price:
$364.16
14% off
new price: $311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 30 in
- Overall Width 18 1/4 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # SRSC1618242FLD5PU
- Zoro # G6494327
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 30 in |
Overall Width | 18 1/4 in |
Top Shelf Height | 35 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Shelf Length | 24 in |
Handle Height | 35 in |
Caster Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 30 in x 18 1/8 in x 35 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 24 in x 18 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 30 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/8 in, Shelf Length 24 in, Shelf Width 18 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- VESTIL LED Lighted Dock Traffic System (DTS-5-LED)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21R-UA050R-14)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 1,200 lb (RSC-1832-3-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-304850-3-8SPN-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV61)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- Zoro Select Utility & Storage Carts