Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC12016243FLD4PU
Zoro # G6065972
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Overall Length 30 1/2 in
- Overall Width 17 in
- Material Stainless Steel
- Overall Height 34 in
Product Information
- Brand Zoro Select
- MFR # SRSC12016243FLD4PU
- Zoro # G6065972
- UPC # 190735344743
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 30 1/2 in |
Overall Width | 17 in |
Overall Height | 34 in |
Shelf Width | 16 in |
Caster Dia. | 4 in |
Lip Height | 1 in |
Shelf Length | 24 in |
Top Shelf Height | 34 in |
Handle Height | 34 in |
Caster Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 24 in x 16 in |
Overall LxWxH | 30 7/16 in x 17 in x 34 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 30 1/2 in, Overall Width 17 in, Number of Shelves 3, Capacity per Shelf 165 lb, Distance Between Shelves 11 3/4 in, Shelf Length 24 in, Shelf Width 16 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Handle Height 34 in, Top Shelf Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Quick Link, 1/4in, 880 lb Work Load Limit (PEE-8056235)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-050 .1875 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-316-050)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3845US)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- Zoro Select Utility Carts