Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # SRSC2022362ALU4PU
Zoro # G6938863
original price:
$397.65
18% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 42 1/2 in
- Overall Width 22 1/2 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # SRSC2022362ALU4PU
- Zoro # G6938863
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 42 1/2 in |
Overall Width | 22 1/2 in |
Shelf Length | 36 in |
Caster Width | 1 1/4 in |
Caster Dia. | 4 in |
Shelf Width | 22 in |
Handle Height | 34 in |
Top Shelf Height | 34 in |
Lip Height | 1-1/4 in |
Caster Wheel Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 22 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 42 1/2 in x 22 1/2 in x 34 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 42 1/2 in, Overall Width 22 1/2 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 24 3/4 in, Shelf Length 36 in, Shelf Width 22 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Top Hook Assembly (GGS_56978)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- CM Super Strong Anchor Shackle (M651G)
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (52194)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 400 lb (TC22-B)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- Zoro Select Utility Carts