Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # SRSC2016302ALU4PU
Zoro # G7160246
product price: $191.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$191.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 1/2 in
- Overall Width 16 3/4 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # SRSC2016302ALU4PU
- Zoro # G7160246
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 36 1/2 in |
Overall Width | 16 3/4 in |
Shelf Width | 16 in |
Top Shelf Height | 34 in |
Handle Height | 34 in |
Caster Dia. | 4 in |
Lip Height | 1-1/4 in |
Caster Width | 1 1/4 in |
Shelf Length | 30 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 30 in x 16 in |
Overall LxWxH | 36 1/2 in x 16 3/4 in x 34 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 36 1/2 in, Overall Width 16 3/4 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 21 3/4 in, Shelf Length 30 in, Shelf Width 16 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- CASTERHQ 6"x2" Scaffold Caster W/ Brake, Polyurethane ON CAST Iron Wheel (6X2SCCPCIG)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- VESTIL Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver (S-FORK-4/6-SL)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- Zoro Select Utility Carts