Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # 11A458
Zoro # G4080492
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 41 in
- Overall Width 18 in
- Material Stainless Steel
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 11A458
- Zoro # G4080492
- UPC # 190735110416
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 41 in |
Overall Width | 18 in |
Shelf Width | 18 in |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Top Shelf Height | 35 in |
Lip Height | 1-3/4 in |
Shelf LxW | 36 in x 18 in |
Overall LxWxH | 41 in x 18 in x 35 in |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Plain Finish, Silver Color, Overall Length 41 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 8'L 2 Ply Endless Poly Flat Web Sling (EN291X8PD)
- BIL-JAX Staging Base Pad without Collar (0030-086)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-2448-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPCFS-1832-3-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A454)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- GLOBAL INDUSTRIAL Plastic 2 Shelf Tray Service & Utility Cart 34 x 17 5 Rubber Casters (241749)
- Zoro Select Utility & Storage Carts