Shop All Plastic Bags
Zoro Select
Corrosion Inhibiting Gusseted Bags, PK25
Mfr # VBG00186
Zoro # G7684604
product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 in
- Color Blue
- Bag Closure Type Heat Seal
- Thickness 4 mil
- Bag Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # VBG00186
- Zoro # G7684604
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 50 in |
Length | 80 in |
Depth | 48 in |
Details
Item | Corrosion Inhibiting VCI Gusseted Bags |
Color | Blue |
Bag Closure Type | Heat Seal |
Thickness | 4 mil |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion Inhibiting VCI Gusseted Bags, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 48 in, Width 50 in, Length 80 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type Heat Seal, Mil Thickness Range 3.7 to 4 mil, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Midnight Black Desk Organizer with Smartphone Holder, 10 1/2 x 5 1/2 x 4, Wood (9525-5)
- OFFICEMATE Aluminum Magnetic Clipboard (83217)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- MARKAL Paintstik Solid Paint Crayon, Green Box of 12 (MKL080226)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- ZORO SELECT 4" x 4" Open Poly Bags, 2 mil, Clear (5DGR3)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- Zoro Select Plastic Bags