Shop All Plastic Bags
Zoro Select
Corrosion Inhibiting Gusseted Bags, PK100
Mfr # VBG00227
Zoro # G7684169
product price: $247.99
/pk 100, $2.48/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Color Blue
- Bag Closure Type Heat Seal
- Thickness 4 mil
- Package Configuration Roll
Product Information
- Brand Zoro Select
- MFR # VBG00227
- Zoro # G7684169
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 23 in |
Length | 46 in |
Depth | 17 in |
Details
Item | Corrosion Inhibiting VCI Gusseted Bags |
Color | Blue |
Bag Closure Type | Heat Seal |
Thickness | 4 mil |
Package Configuration | Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion Inhibiting VCI Gusseted Bags, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 17 in, Width 23 in, Length 46 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type Heat Seal, Mil Thickness Range 3.7 to 4 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle (22XK44)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- ZORO SELECT 65" x 46" Bin Liners, 2 mil, Clear, PK 100 (2EWH9)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- ZERUST 22" x 16" x 30" Poly Bags, PK 250 (075-F-00064B)
- Zoro Select Plastic Bags