Shop All Plastic Bags
Zoro Select
Corrosion Inhibiting Bags, 36 in L, PK200
Mfr # VBB00055
Zoro # G7685060
product price: $241.99
/pk 200, $1.21/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Blue
- Bag Closure Type Heat Seal
- Thickness 4 mil
- Bag Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # VBB00055
- Zoro # G7685060
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 24 in |
Length | 36 in |
Details
Item | Corrosion Inhibiting VCI Bags |
Color | Blue |
Bag Closure Type | Heat Seal |
Thickness | 4 mil |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion Inhibiting VCI Bags, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 24 in, Length 36 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type Heat Seal, Mil Thickness Range 3.7 to 4 mil, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- ICEBERG Four-Shelf Open Storage System, 32"x13"x54", Black (ICE20841)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- Zoro Select Shipping & Packing Bags