Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.375" Shank dia.
Mfr # HGW70375-03
Zoro # G3017590
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Product Information
- Brand Zoro Select
- MFR # HGW70375-03
- Zoro # G3017590
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.3750" |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.03 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (SS-1/2D9/16)
- KRAFT TOOL All Purpose Tub (BC217)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- WALTER ConeFit H3E68118-E16-16-5 (H3E68118-E16-16-5)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- Zoro Select Corner Radius End Mills