Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.250" Shank dia.
Mfr # HGWS70250-015
Zoro # G3024931
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Product Information
- Brand Zoro Select
- MFR # HGWS70250-015
- Zoro # G3024931
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.2500" |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.015 in, 1/2 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-550 Top Blade For 14-549 (14-550)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (45118)
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- Zoro Select Corner Radius End Mills