Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.187" Shank dia.
Mfr # HGWS50187-015
Zoro # G3024520
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Product Information
- Brand Zoro Select
- MFR # HGWS50187-015
- Zoro # G3024520
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.1875" |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 5/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.015 in, 5/16 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- BONDHUS Star Tip Socket Bit Set, Torx, 13 pcs (44037)
- REGAL CUTTING TOOLS 3/8-16 2 Flt. Drill'N'Tap (007532AS)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98914)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (889893-C3)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- Zoro Select Corner Radius End Mills