Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.125" Shank dia.
Mfr # HGW50125-03
Zoro # G3016890
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Product Information
- Brand Zoro Select
- MFR # HGW50125-03
- Zoro # G3016890
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.1250" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.03 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq. End Mill, Double End, Carb, 1/16 (235-001020)
- WARNER Pole Sander, 48"Pole (218)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/4 In Socket Dp 1-1/4, W32340 (W32340)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- Zoro Select End Mills