Shop All Edge and Corner Protectors
Zoro Select
Corner Prot, 3x2 In, 0.16 In, PK1080
Mfr # 4TZY6
Zoro # G1650494
original price:
$104.32
23% off
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Paperboard
- Length 3 in
- Width 2 in
- Green Environmental Attribute Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 4TZY6
- Zoro # G1650494
- UPC # 82020310819
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3 in |
Width | 2 in |
Height | 2 in |
Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corner Protector |
Material | Paperboard |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Thickness | 1/8 in |
Color | White |
For Use With | Strapping |
Corner Protector Style | Corner |
Description
Corner Protector, Paperboard, Corner Protector Style Corner, Length 3 in, Depth 2 in, Height 2 in, Thickness 1/8 in, Color White, For Use With Strapping, Package Quantity 1080
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- QUALARC ParcelDefender locking parcel & mailbox, Black color (WF-PB003)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- SMEAD Expanding Partition Wallet, 6 Pocket, Cord, PK10, Size: Letter (72473)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK35 (56JM26)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- PARTNERS BRAND Strapping Protectors, .160, 4" x 4" x 2", White, 480/Case (SP244160)
- Zoro Select Edge and Corner Protectors