Shop All Guard Rails
Zoro Select
Corner Post, 21 In., Yellow, Steel
Mfr # 22DN05
Zoro # G5487693
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Corner Post
- Overall Height 21"
- Post Height 21 in
Product Information
- Brand Zoro Select
- MFR # 22DN05
- Zoro # G5487693
- UPC # 190735426111
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 21" |
Post Height | 21 in |
Post Dimensions (W x D) | 4 in x 4 in |
Mounting Plate Dimensions | 11 in x 11 in |
Mounting Hole Dia. | 7/8 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Corner Post |
Color | Safety Yellow |
Includes | Rubber Caps |
Item | Corner Post |
Net Weight | 40 lb |
Guard Rail Levels | Single |
Finish | Powder Coat |
Number of Mounting Holes | 4 |
For Use With | 22DN01, 22DN02, 22DN03; 22DN04 |
Mounting Style | Bolt On |
Description
Corner Post, Steel, Guard Rail Levels Single, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 40 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-10-10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE2602NTX6)
- FLEXCO HB-1 Power Boring Bit Lacing Tool (28001580)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- ZORO SELECT Guard Rail, L20In (5AE57)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel (22DN12)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- Zoro Select Warehouse Safety Guards & Protectors