Shop All Wall Protection
Zoro Select
Corner Guard Yellow 4x48 Adhesive
Mfr # 5KZH2
Zoro # G3247596
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.115 in
- Material PVC Plastic
- Width 4 in
- Corners 1
Product Information
- Brand Zoro Select
- MFR # 5KZH2
- Zoro # G3247596
- UPC # 190735528433
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Thickness | 0.115 in |
Color | Yellow |
Material | PVC Plastic |
Corners | 1 |
Mounting | Adhesive |
Number of Sides | 2 |
Finish | Smooth |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Yellow Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Covers, ECA.T1-C5 (ECA.T)
- ZORO SELECT Door Frame Weatherstrip, White, 108 In (5MFH6)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised 42-1/16” - 95” (ABH-A538SM-42-95)
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- ZORO SELECT Corner Guard Gray 4x48 Adhesive (5KZP9)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- Zoro Select Wall Protection