Shop All Wall Protection
Zoro Select
Corner Guard, Yellow, 2x48in, Adhesive
Mfr # 5KZH8
Zoro # G3437192
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.085 in
- Finish Smooth
- Height 48 in
- Width 2 in
Product Information
- Brand Zoro Select
- MFR # 5KZH8
- Zoro # G3437192
- UPC # 190735528495
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | Yellow |
Thickness | 0.085 in |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Yellow Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set, Satin Nickel (LEV02X)
- DON-JO Flip Guard Angle Plate (AP34605)
- MSI Abatec 3.9 Ft. X 25.7 Ft. X 1 Mm Premium Underlayment For Rigid Click Luxury Vinyl Flooring (ZOR-LVT-LU-0100)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- ZORO SELECT Corner Guard Gray 4x48 Adhesive (5KZP9)
- ZORO SELECT Corner Guard, eggshell, 1x48in, adhesive (6YDE6)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga., Sq. Corners, 60"Lx2"Wx2"H, Standard (20206016_90-degree_square-corner_standa)
- Zoro Select Wall Protection