Shop All Wall Protection
Zoro Select
Corner Guard, White, 2"W X 48"H
Mfr # PVC-48-WH
Zoro # G5799796
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Thickness 0.0625 in
- Height 48 in
- Width 2 in
- Includes 90 Degrees Angle
Product Information
- Brand Zoro Select
- MFR # PVC-48-WH
- Zoro # G5799796
- UPC # 691215070669
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Color | White |
Material | Molded Plastic |
Thickness | 0.0625 in |
Includes | 90 Degrees Angle |
Description
Corner Guard, Width 2 in, Height 48 in, White Color, Material Molded Plastic, Thickness 0.0625 in, Includes 90 Degrees Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE 30 unit capacity Steel Key Cabinet (1801)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- PRIMELINE TOOLS Standard Hinge, #1 Position, with Fasteners, 3 in. Wide (Single Pack) (GD 52104)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/4"W X 96"H (CGU-1245-8-370)
- Zoro Select Molding & Millwork