Shop All Wall Protection
Zoro Select
Corner Guard, Stainless, Silver, Square, 3"W X 48"H
Mfr # 31EW55
Zoro # G9091607
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.05 in
- Finish Satin
- Height 48 in
Product Information
- Brand Zoro Select
- MFR # 31EW55
- Zoro # G9091607
- UPC # 190735041413
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.05 in |
Finish | Satin |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Double Sides Bubble Glue |
Corners | Square |
Material Type | Stainless |
Description
Corner Guard, Width 3 in, Height 48 in, Satin Finish, Silver Color, Mounting Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Double Sides Bubble Glue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- COMPONENT HARDWARE Heavy Duty Double Magnet Cabine, Aluminum (M32-2401)
- AMERIMAX HOME PRODUCTS Extendr Flex-A-Spout Grn (85011)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 48"H (19F832)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-A-3-WH)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive (5KZN1)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M100N)
- Zoro Select Molding & Millwork