Shop All Wall Protection
Zoro Select
Corner Guard, Stainless, Silver, Square, 2"W X 48"H
Mfr # 31EW54
Zoro # G9091591
original price:
$44.17
4% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Finish Satin
- Thickness 0.05 in
- Height 48 in
Product Information
- Brand Zoro Select
- MFR # 31EW54
- Zoro # G9091591
- UPC # 190735041406
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Material | Stainless Steel |
Color | Silver |
Finish | Satin |
Thickness | 0.05 in |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Double Sides Bubble Glue |
Corners | Square |
Material Type | Stainless |
Description
Corner Guard, Width 2 in, Height 48 in, Satin Finish, Silver Color, Mounting Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Double Sides Bubble Glue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- MAG-MATE Rectangular Fixture Magnet, 18 lb. Pull (LC2360)
- SASHCO 3/4" x 50' Filler Rope Pre-Caulking Closed Cell Backer Rod (30751)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JER6)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-A-2-WH)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- ZORO SELECT Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H (31CA19)
- ZORO SELECT Corner Guard, White, 2.5x48Bullnose, Adhesi (6YDD5)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- Zoro Select Molding & Millwork