Shop All Wall Protection
Zoro Select
Corner Guard, Silver, 2x48in, Adhesive
Mfr # 5KZK9
Zoro # G1333744
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.085 in
- Height 48 in
- Width 2 in
Product Information
- Brand Zoro Select
- MFR # 5KZK9
- Zoro # G1333744
- UPC # 190735528655
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | PVC Plastic |
Finish | Smooth |
Thickness | 0.085 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Silver Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-13/16"L Roller Assembly, Zinc, Unfinished (9-277)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- J.W. WINCO JW Winco WN9100.1 6T3W10 Leveling Feet (6T3W10)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive (5KZN1)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- ZORO SELECT Corner Guard, Yellow, 2.5inx48inBulnose, FR (6YDC9)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- Zoro Select Molding & Millwork