Shop All Wall Protection
Zoro Select
Corner Guard, Plastic, Hardware, 3x48 In
Mfr # 4LWT4
Zoro # G0817266
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.095 in
- Material PVC Plastic
- Corners 1
- Width 3 in
Product Information
- Brand Zoro Select
- MFR # 4LWT4
- Zoro # G0817266
- UPC # 190735514962
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.095 in |
Color | Clear |
Material | PVC Plastic |
Corners | 1 |
Mounting | 8 Wall Holes |
Number of Sides | 2 |
Includes | Hardware |
Material Type | Flame Retardant |
Finish | Smooth |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, Clear Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC, Thickness 0.095 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- KERI SYSTEMS Proximity Cards, ABS Plastic, PK10 (KC-10X-20)
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- BRAINERD MFG/LIBERTY HDW 5116BRZ BLU2000 Pull (PN0491-OB-C)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- ZORO SELECT Corner Guard White 3x48 Hardware FR (5KZJ5)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H (CG-50-8)
- Zoro Select Molding & Millwork