Shop All Wall Protection
Zoro Select
Corner Guard, Flame Retardant, Yellow, 4"W X 48"H
Mfr # 5KZH3
Zoro # G3253415
original price:
$24.69
16% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.115 in
- Finish Smooth
- Height 48 in
- Width 4 in
Product Information
- Brand Zoro Select
- MFR # 5KZH3
- Zoro # G3253415
- UPC # 190735528440
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | Yellow |
Thickness | 0.115 in |
Finish | Smooth |
Mounting | 8 Wall Holes |
Number of Sides | 2 |
Material Type | Flame Retardant |
Includes | Hardware |
Corners | 1 |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Yellow Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- YALE Door Lever Lockset, Mechanical, Privacy (4602LN MO 626)
- LAUREY 96mm Tapered Bow Pull, Satin Nickel (75128)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Black (CK2090BC)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Corner Guard Black 4x48 Hardware FR (5KZH0)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- Zoro Select Molding & Millwork