Shop All Wall Protection
Zoro Select
Corner Guard, Flame Retardant, Clear, 2"W X 96"H
Mfr # 19F845
Zoro # G4389734
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.085 in
- Material PVC Plastic
- Width 2 in
- Mounting 16 Wall Holes
Product Information
- Brand Zoro Select
- MFR # 19F845
- Zoro # G4389734
- UPC # 190735397244
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Clear |
Material | PVC Plastic |
Mounting | 16 Wall Holes |
Corners | 1 |
Number of Sides | 2 |
Finish | Smooth |
Includes | Hardware |
Material Type | Flame Retardant |
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, Clear Color, Mounting 16 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture 200Lb Cap Zinc (55099/55051)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B6916)
- TRIMLITE 28" x 80" Fir 1-Panel Interior Shaker Slab Door (2468fir8401)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- ZORO SELECT Corner Guard, Flame Retardant, White, 2"W X 96"H (19F844)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA22)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- Zoro Select Wall Protection