Shop All Wall Protection
Zoro Select
Corner Guard, Black/Yellow, 6"W X 39"H
Mfr # MRCG-39
Zoro # G5759853
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Molded Rubber
- Height 39 in
- Width 6 in
- Overall Height 39"
Product Information
- Brand Zoro Select
- MFR # MRCG-39
- Zoro # G5759853
- UPC # 691215028608
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 39 in |
Width | 6 in |
Overall Height | 39" |
Details
Item | Corner Guard |
Color | Black/Yellow |
Material | Molded Rubber |
Description
Corner Guard, Width 6 in, Height 39 in, Black/Yellow Color, Material Molded Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORDLOCK PL-110-SL PADLOCK 1 IN 4-DIAL BRASS (Phased Out)
- EKENA MILLWORK Ridgewood Rough Sawn Corbel, Western Red Cedar, 4"W x 6"D x 6"H (COR04X06X06RID00RWR)
- ZORO SELECT Full Face Flange Gasket, 10 in Pipe Size (7124FF-0150-125-1000)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive (5KZH2)
- ZORO SELECT Corner Guard, White, 2.5x48Bullnose, Adhesi (6YDD5)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- Zoro Select Molding & Millwork