Shop All Wall Protection
Zoro Select
Corner Guard Black 4x48 Hardware FR
Mfr # 5KZH0
Zoro # G2446202
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.115 in
- Material PVC Plastic
- Mounting 8 Wall Holes
- Material Type Flame Retardant
Product Information
- Brand Zoro Select
- MFR # 5KZH0
- Zoro # G2446202
- UPC # 190735528426
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Thickness | 0.115 in |
Color | Black |
Material | PVC Plastic |
Mounting | 8 Wall Holes |
Material Type | Flame Retardant |
Includes | Hardware |
Corners | 1 |
Number of Sides | 2 |
Finish | Smooth |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Black Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSC Prime-Line 16-3/8 in. L X 1/2 in. D Wood Screen Door Spring (SP 9644)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- RICHELIEU 60inch 1520 mm Track, BiFold Door Hardware Kit, White (14027WBC)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8444LH10B4916)
- ZORO SELECT Corner Guard, Flame Retardant, Yellow, 4"W X 48"H (5KZH3)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard, Plastic, Hardware, 4x48 In (6YDE2)
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- Zoro Select Wall Protection