Shop All Wall Protection
Zoro Select
Corner Guard, Black, 2"W X 96"H
Mfr # 19F843
Zoro # G4389664
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.085 in
- Material PVC Plastic
- Mounting Adhesive
- Width 2 in
Product Information
- Brand Zoro Select
- MFR # 19F843
- Zoro # G4389664
- UPC # 190735397220
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Black |
Material | PVC Plastic |
Mounting | Adhesive |
Corners | 1 |
Finish | Smooth |
Number of Sides | 2 |
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, Black Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2013-2015 Kia Sorento / 4-Button Smart Key / PN: 95440-1U500 / SY5XMFNA04 (RSK-ULK093)
- NATIONAL GUARD Automatic Door Bottom, 1/2"W x 36"L, Aluminum (420NHMA-3)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ZORO SELECT Corner Guard, Almond, 2"W X 96"H (19F842)
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- ZORO SELECT Wall Protection Guard, 4-41/64" L, White (19-182)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- PAWLING Polycarbonate Chair Rail, 3"H x 8'L, Clear (CR-3-8-132)
- Zoro Select Wall Protection