Shop All Wall Protection
Zoro Select
Corner Guard, Black, 2-1/2"W X 2-1/2"H
Mfr # 31CA23
Zoro # G8567851
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PU Foam
- Height 2 1/2 in
- Width 2 1/2 in
- Mounting Self-Adhesive
Product Information
- Brand Zoro Select
- MFR # 31CA23
- Zoro # G8567851
- UPC # 190735461389
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Overall Width | 1-5/8" |
Overall Height | 2-1/2" |
Details
Item | Corner Guard |
Color | Black |
Material | PU Foam |
Mounting | Self-Adhesive |
Description
Corner Guard, Width 2 1/2 in, Height 2 1/2 in, Black Color, Mounting Self-Adhesive, Material PU Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOCK Regina Knob Privacy Lock with RCAL Latch and RCS Strike Matte Black Finish (SK3000RG-514)
- ROSSLARE UHF 900 MHZ LONG RANGE READER (ROS-AY-U920BT-US)
- ABUS Abus: 83CS/55-3000 S2 Schlage C-L Hardened Steel Body (ABS-83251)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- Zoro Select Wall Protection